Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Battery Rack, 516.8 V, 67000 mAh
Mfr # LIBSMG95OUL
Zoro # G700441087
product price: $31,519.99
/ea
Free Shipping & Returns
$31,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 516.8 V
- Capacity - Batteries 67000 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # LIBSMG95OUL
- Zoro # G700441087
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Rack |
Voltage - Batteries | 516.8 V |
Capacity - Batteries | 67000 mAh |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- Apc Power Systems