Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Battery Pack, SUA 2200/3000VA 3U models, 48V DC
Mfr # SUA48RMXLBP3U
Zoro # G0285167
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- For Use With SUA 2200/3000VA 3U models
- Voltage - Batteries 48V DC
- Height 5.24 in
- Depth 25.98 in
- Width 19.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SUA48RMXLBP3U
- Zoro # G0285167
- UPC # 731304238591
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 5.24 in |
Depth | 25.98 in |
Width | 19.02 in |
Rack Height | 3 |
Details
Item | Battery Pack |
For Use With | SUA 2200/3000VA 3U models |
Voltage - Batteries | 48V DC |
Color | Black |
Product Orientation | Rack |
Interface Port(s) | SUA48V |
Battery Type | Lead-acid battery |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- Apc Uninterruptible Power Supplies (UPS) Accessories