Shop All Battery Chargers
Apc
Battery Backup Power, 8 Outlets, 650VA
Mfr # BE650G
Zoro # G4488261
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Recharge Time 16 h
- Width 12.6"
- Length 6 ft
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BE650G
- Zoro # G4488261
- UPC # 731304256526
- Country of Origin Philippines
- Category Battery Chargers
Dimensions
Width | 12.6" |
Length | 6 ft |
Depth | 7" |
Details
Item | Battery Backup Power,8 Outlets,650VA |
Battery Recharge Time | 16 h |
Description
Back-UPS(R) ES Series Battery-Backup System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A (ML4.5-430)
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- ILB GOLD Battery, Replacement For Duracell Cr123A (CR123A)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- Apc Battery Chargers