Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT KIT UPS12-300MR 20-30KVA
Mfr # 0M-G3KBOPT001
Zoro # G512141427
product price: $5,967.99
/ea
Free Shipping & Returns
$5,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20 to 30kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KBOPT001
- Zoro # G512141427
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20 to 30kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- Apc Uninterruptible Power Supplies (UPS)