Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT KIT S12V285F 20-30KVA
Mfr # 0M-G3KBOPT002
Zoro # G512141403
Free Shipping & Returns
$6,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KBOPT002
- Zoro # G512141403
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150°C, 120V AC, 480V AC (9070EL1D9)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- Apc Uninterruptible Power Supplies (UPS)