Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT KIT S12V285F 10-15KVA
Mfr # 0M-G3KGOPT020
Zoro # G312141634
Free Shipping & Returns
$6,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10 to 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KGOPT020
- Zoro # G312141634
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 10 to 15kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- Apc Uninterruptible Power Supplies (UPS)