Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT KIT GP12340FR 20-30KVA
Mfr # 0M-G3KBOPT006
Zoro # G112141216
Free Shipping & Returns
$2,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20 to 30kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KBOPT006
- Zoro # G112141216
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20 to 30kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- GAMPAK CONN SE CABLE/NM 2"" (44676)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- Apc Uninterruptible Power Supplies (UPS)