Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT KIT 12HR300FR 20-30KVA
Mfr # 0M-G3KBOPT003
Zoro # G312141368
Free Shipping & Returns
$5,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20 to 30kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KBOPT003
- Zoro # G312141368
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20 to 30kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- Apc Power Systems