Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
BATT EXT FOR SRT5K/6K RACK
Mfr # SRT192RMBP
Zoro # G308391173
product price: $1,593.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,593.99
Free 30-Day Returns
Key Features
- Width 43.2 cm
- Height 13 cm
- Depth 68.27 cm
- Battery Type Lead-Acid battery
- Standards OSHPD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT192RMBP
- Zoro # G308391173
- UPC # 731304301776
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 43.2 cm |
Height | 13 cm |
Depth | 68.27 cm |
Details
Battery Type | Lead-Acid battery |
Standards | OSHPD |
Operating altitude | 0...10000 ft |
Color | Black |
Number Of Rack Unit | 3U |
Storage Relative Humidity | 0-95 % non-condensing |
Provided Equipment | Installation guide || Warranty card |
Ambient Air Temperature For Operation | 0-40°C |
Relative Humidity | 0-95 % non-condensing |
Battery Voltage | 192V |
Mounting Mode | rack-mounted |
Storage altitude | 0-50000 ft |
Ambient Air Temperature For Storage | -15-45°C |
Device Mounting | Stand alone battery stack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- Apc Uninterruptible Power Supplies (UPS) Accessories