Shop All Uninterruptible Power Supplies (UPS)
Apc
BATT CB KIT 200KVA UP TO 10MN
Mfr # 0M-GWTD200K1
Zoro # G812141592
product price: $1,608.99
/ea
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTD200K1
- Zoro # G812141592
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX1500RM2UC)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC BR1350MS Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1350VA, 1080 J (BR1350MS)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Apc Uninterruptible Power Supplies (UPS)