Shop All Uninterruptible Power Supplies (UPS)
Apc
Back-UPS Pro Compact 10-Outlet 810-Watt Battery Back-Up and Surge Protector
Mfr # BX1350M
Zoro # G110003257
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BX1350M
- Zoro # G110003257
- UPC # 731304331773
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
Protect computers' wireless routers' IoT devices' and security systems with the APC Back-UPS Pro Compact 1'350-Volt Ampere 10-Outlet Battery Back-Up and Surge Protector. This APC Back-UPS Pro Compact provides backup battery power during power outages and continuously safeguards devices from fluctuating power conditions and surges. It is designed for workstations' monitors' and network devices. Automatic Voltage Regulation instantly corrects high/low voltage fluctuations so connected devices receive consistent power. The APC compact tower UPS is significantly smaller and lighter than other tower models' allowing for convenient use and installation while still providing quality power protection. With 10 outlets' this desktop UPS provides seamless battery power to connected electronics. The 810 watt capacity is ideal for workstations and additional electronics' keeping you connected and productive during power fluctuations. Use the 3 soft-touch buttons on the front to easily configure settings. The included PowerChute software is available to set up an automatic graceful shutdown of a connected PC in the event of an extended power outage. Audible alarms provide notification of changing utility power and UPS conditions. Audible alarms can be muted. The LCD display provides details concerning power-load of connected devices' battery runtime based on connected devices' the power level of the battery' and more. 2 RJ45 data ports are in the back to protect DSL' modem' or fax lines from potentially harmful power surges. 2 coaxial ports are also in the back of the UPS for additional protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 600VA (UPS600)
- Apc Uninterruptible Power Supplies (UPS)