Shop All Uninterruptible Power Supplies (UPS)
Apc
Back-Ups Pro Br Series Sinewave Battery Backup System, 10 Outlets, 1350va, 1080 J
Mfr # BR1350MS
Zoro # G710828380
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR1350MS
- Zoro # G710828380
- UPC # 731304335399
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Sine Wave UPS |
Description
Top-of-the-line battery backup and surge protection with sine-wave output is ideal for protecting SmartHomes as well as office electronics, networking devices, gaming PCs and consoles. Dataline protection ensures everything stays on and protected during outages and power emergencies, even your Wi-Fi, so that your SmartHome stays smart. Automatic Voltage Regulation AVR maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions. Select wide-spaced outlets permit the use of transformer-based plugs. Protection Type: DSL; Fax; Modem; Phone; Power; System VA: 1,350 VA; Backup Time at Half Load: 11.4 min @ 405 W; Lines: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- Apc Uninterruptible Power Supplies (UPS)