Shop All Uninterruptible Power Supplies (UPS)
Apc
Back Ups Pro Br 650Va 6 Outlet
Mfr # BR650MI
Zoro # G200441129
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Battery Type Lead-acid battery
- Depth 12.2 in
- Height 7.48 in
- Width 3.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BR650MI
- Zoro # G200441129
- UPC # 731304346937
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 12.2 in |
Height | 7.48 in |
Width | 3.58 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:230] |
Battery Type | Lead-acid battery |
Interface Port(s) | USB |
Maximum Input Current | 10 |
Waveform type | Stepped approximation to a sinewave |
Approvals | A-Tick, C-Tick, CE, EAC, GS Mark, RCM, TISI |
Output Power Capacity, VA | 650 |
Output Connections | 6 |
Product Orientation | Tower |
Typical recharge time | 12 |
Topology | Line interactive |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- Apc Uninterruptible Power Supplies (UPS)