Shop All Uninterruptible Power Supplies (UPS)
Apc
Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J
Mfr # BN1350M2
Zoro # G210828293
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BN1350M2
- Zoro # G210828293
- UPC # 731304335344
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
Premium battery backup and surge protection ensures that your valuable electronics remain safe from dangerous power disturbances. Automatic Voltage Regulation AVR maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Network dataline surge protection prevents dangerous surges traveling along datalines from damaging your equipment. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions. Select wide-spaced outlets permit the use of transformer-based plugs. Protection Type: DSL; Fax; Modem; Phone; Power; System VA: 1,350 VA; Backup Time at Half Load: 10.4 min @ 405 W; Lines: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BE650G1-LM)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- Apc Uninterruptible Power Supplies (UPS)