Shop All Uninterruptible Power Supplies (UPS)
Apc
Back UPS Pro 8-Outlet 510W/850VA LCD UPS System
Mfr # BX850M
Zoro # G8099227
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Battery Type Lead-acid battery
- Width 3.58 in
- Depth 12.2 in
- Cord Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BX850M
- Zoro # G8099227
- UPC # 731304331797
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 3.58 in |
Depth | 12.2 in |
Cord Length | 6 |
Height | 7.48 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | USB |
Output Power Capacity, VA | 850 |
Topology | Line interactive |
Product Orientation | Tower |
Waveform type | Stepped approximation to a sinewave |
Approvals | California Energy Commission (CEC), ENERGY STAR V2.0 (USA), TUV C-US certified |
Output Connections | 8 |
Surge Energy Rating | 1103 |
Maximum Input Current | 12 |
Typical recharge time | 12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Apc Power Systems