Shop All Uninterruptible Power Supplies (UPS)
Apc
Back Ups Pro 1500Va Sinewave 1
Mfr # BR1500MS2
Zoro # G900441092
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Battery Type Lead-acid battery
- Cord Length 6
- Height 10.24 in
- Width 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR1500MS2
- Zoro # G900441092
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 |
Height | 10.24 in |
Width | 3.94 in |
Depth | 14.49 in |
Rack Height | 0 |
Details
Item | Sine Wave UPS |
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | Black aluminium |
Output Power Capacity, VA | 1500 |
Output Connections | 10 |
Maximum Input Current | 12 |
Surge Energy Rating | 1080 |
Product Orientation | Tower |
Approvals | ENERGY STAR V2.0 (USA), NOM, TUV C-US certified |
Topology | Line interactive |
Waveform type | Sine wave |
Typical recharge time | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Triangle) (RVA1516)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- V7 UPS V7 Ups UPS1DT550-1N 550VA Desktop External UPS with 10 Out 5 UPS Plus 5 Surge 120V USB RJ45 (UPS1DT550-1N)
- Apc Uninterruptible Power Supplies (UPS)