Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, Out: 120V AC , In:[seVoltCodes:120]
Mfr # BE425M-LM
Zoro # G900441016
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Cord Length 4.99
- Height 5.51 in
- Depth 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BE425M-LM
- Zoro # G900441016
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 4.99 |
Height | 5.51 in |
Depth | 4.13 in |
Width | 9.96 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 425 |
Surge Energy Rating | 180 |
Approvals | cTUVus |
Topology | Standby |
Product Orientation | Tower |
Typical recharge time | 8 |
Maximum Input Current | 5 |
Input Connection Type | NEMA 5-15P |
Nominal Output Voltage | 120V |
Output Connections | 6 |
Waveform type | Square wave |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Apc Uninterruptible Power Supplies (UPS)