Shop All Uninterruptible Power Supplies (UPS)
Apc
Back Ups 850Va 2 USB PorTS
Mfr # BE850G2
Zoro # G2740695
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Cord Length 4.99
- Battery Type Lead-acid battery
- Width 12.87 in
- Depth 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BE850G2
- Zoro # G2740695
- UPC # 731304413592
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 4.99 |
Width | 12.87 in |
Depth | 4.13 in |
Height | 5.47 in |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | Black |
Nominal Output Voltage | 120V |
Product Orientation | Tower |
Waveform type | Stepped approximation to a sinewave |
Surge Energy Rating | 354 |
Output Power Capacity, VA | 850 |
Approvals | California Energy Commission (CEC), cTUVus |
Output Connections | 9 |
Input Connection Type | NEMA 5-15P |
Topology | Standby |
Typical recharge time | 8 |
Interface Port(s) | USB |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- FUNCTIONAL DEVICES-RIB Tr75Va005 Transformer 75Va (TR75VA005)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- Apc Uninterruptible Power Supplies (UPS)