Shop All Uninterruptible Power Supplies (UPS)
Apc
BACK UPS 1500VA TOWER BLK
Mfr # APWBGM1500B
Zoro # G911180010
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWBGM1500B
- Zoro # G911180010
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Description
American Power Conversion , BACK UPS 1500VA TOWER BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- Apc Power Systems