Shop All Uninterruptible Power Supplies (UPS)
Apc
BACK UPS 1.0kVA TOWER BLACK
Mfr # APWBR1000MS
Zoro # G311180719
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWBR1000MS
- Zoro # G311180719
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Description
American Power Conversion , BACK UPS 1.0kVA TOWER BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Mechanical Timer (MTM3)
- LEDEX Solenoid (B22-502-M-36)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- Apc Uninterruptible Power Supplies (UPS)