Shop All Axial Fans and Accessories
Apc
Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W.
Mfr # ACF001
Zoro # G6471927
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 503
- Depth 29 in
- Height 3 1/2 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # ACF001
- Zoro # G6471927
- UPC # 731304120742
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 29 in |
Height | 3 1/2 in |
Width | 16 3/5 in |
Fan Width | 16-19/32" |
Fan Depth | 29" |
Fan Dia. | 6" |
Fan Height | 3-1/2" |
Fan Width | 16-19/32" |
Description
Equipment Rack Air-Distribution Fan, 3 1/2 in Height, 16 3/5 in Width, 29 in Depth, 503 CFM @ 0.000-In. SP, Voltage 120V AC, 240 Watts, 60 Hz, Bearing Type Ball, 15.0/20.0 Amps, 1100 RPM, Mounting Location Rack, Motor Design Shaded Pole, Motor Insulation Class B, Thermal Protection Impedance, Blade Material Steel, Housing Material Cast Aluminum, Black, Standards UL Listed, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- CARRIER Rollout Switch, 225Deg F Opn/175Deg F Cl (HH18HA211)
- ALL-FILTERS 12X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12202.C 6PK)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- BLODGETT Axial Fan Guard (M0571)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN2)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- Apc Axial Fans and Accessories