Shop All Axial Fans and Accessories
Apc
Axial Fan, Rectangular, 120V AC, 1 Phase, 260 cfm, 17 in W.
Mfr # ACF201BLK
Zoro # G6767101
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 260
- Depth 31 in
- Height 3 7/16 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # ACF201BLK
- Zoro # G6767101
- UPC # 731304227007
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 31 in |
Height | 3 7/16 in |
Width | 17 in |
Fan Width | 17" |
Fan Height | 3-7/16" |
Fan Width | 17" |
Fan Depth | 31" |
Fan Dia. | 6" |
Description
Equipment Rack Air-Distribution Fan, 3 7/16 in Height, 17 in Width, 31 in Depth, 260 CFM @ 0.000-In. SP, Voltage 120V AC, 150 Watts, 60 Hz, Bearing Type Ball, 15.0/20.0 Amps, 1100 RPM, Mounting Location Rack, Motor Design Shaded Pole, Motor Insulation Class B, Thermal Protection Impedance, Blade Material Steel, Housing Material Cast Aluminum, Black, Standards UL Listed, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- AMERI-VENT AmeriVent 6HS-36 Chimney Pipe, 6 in ID, 36 in L, Galvanized Stainless Steel (6HS-36)
- DAYTON Blower, 12 5/8 In (7HR19)
- CRES COR Red Push Button Power Switch (0808125)
- XPOWER XPower X-39AR 115V Professional Axial Fan (X-39AR-Blue)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- Apc Axial Fans and Accessories