Shop All Uninterruptible Power Supplies (UPS)
Apc
AV BLACK 1KVA H TYPE POWER-
Mfr # H10BLK
Zoro # G012423368
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # H10BLK
- Zoro # G012423368
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 113 mm L (LMT100)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- Apc Power Systems