Shop All Uninterruptible Power Supplies (UPS)
Apc
AUX CAB 225KVA 600V OUT AUTO
Mfr # 0M-GWTT225OUTAUL
Zoro # G112141230
Free Shipping & Returns
$10,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-GWTT225OUTAUL
- Zoro # G112141230
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- Apc Power Systems