Apc

Audio/Video Surge Protection Device, 1 Phase, 120V AC, 120kA (Discontinued)


This Product is Discontinued
Shop for all Surge Protectors

Key Features

  • Mounting Style Stand Alone
  • Phase 1
  • Voltage 120V AC
  • Voltage Protection Rating 330V
  • Modes of Protection Surge Protection and Filtering
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.50"
Depth 2.25"
Width 4.50"

Description

Audio/Video Surge Protection Device, Number of Outlets 6, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products