Shop All Uninterruptible Power Supplies (UPS)
Apc
ASSY MBP 300KVA
Mfr # 0M-E6TGOPT030
Zoro # G512141328
product price: $2,596.99
/ea
Free Shipping & Returns
$2,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-E6TGOPT030
- Zoro # G512141328
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- Apc Power Systems