Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Universal Transfer Switch 6-Circuit
Mfr # UTS6H
Zoro # G6059062
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.51 in
- Depth 3.31 in
- Height 19.61 in
- Color Black
- Mount Position Front,Side,Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # UTS6H
- Zoro # G6059062
- UPC # 731304264514
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 15.51 in |
Depth | 3.31 in |
Height | 19.61 in |
Rack Height | 0 |
Details
Item | Transfer Switch |
Color | Black |
Mount Position | Front,Side,Top |
Input Connection Type | IEC 60320 C14, NEMA 5-15P, NEMA L5-30P |
Approvals | cTUVus |
Product Orientation | Tower |
Input Voltage | [seVoltCodes:120] |
Nominal Output Voltage | 120V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Activation Plates (10LPR36433)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Apc Uninterruptible Power Supplies (UPS) Accessories