Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Rm Xr Frame - Ups ( Rack-Mountable ) - Ac 208/240 V Ups
Mfr # SYRMXR2B4
Zoro # G0165309
product price: $4,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,675.99
Free 30-Day Returns
Key Features
- Depth 25.2 in
- Width 19.02 in
- Height 7.01 in
- Color Black
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYRMXR2B4
- Zoro # G0165309
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 25.2 in |
Width | 19.02 in |
Height | 7.01 in |
Rack Height | 4 |
Details
Item | Mount Kit |
Color | Black |
Product Orientation | Rack |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- Apc Uninterruptible Power Supplies (UPS) Accessories