Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Rm Main Intelligence Module - Power Control Unit
Mfr # SYMIM3
Zoro # G0487449
product price: $1,660.99
/ea
Free Shipping & Returns
$1,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.61 in
- Height 1.61 in
- Depth 19.65 in
- Rack Height 0
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYMIM3
- Zoro # G0487449
- UPC # 731304016878
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 6.61 in |
Height | 1.61 in |
Depth | 19.65 in |
Rack Height | 0 |
Details
Item | Main Intelligence Module |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- Apc Power Systems