Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Px 250/500 Filter
Mfr # SYOPT005
Zoro # G0206660
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Symmetra PX 250/500
- Width 21.65 in
- Depth 2.36 in
- Height 37.4 in
- Approvals CE, UL listed, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYOPT005
- Zoro # G0206660
- UPC # 731304267270
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 21.65 in |
Depth | 2.36 in |
Height | 37.4 in |
Rack Height | 0 |
Details
Item | Air Filter |
For Use With | Symmetra PX 250/500 |
Approvals | CE, UL listed, VDE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- Apc Power Systems