Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Power Module - Power Supply - Hot-Plug/Redundant (
Mfr # SYPM
Zoro # G0257027
product price: $5,830.99
/ea
Free Shipping & Returns
$5,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23.23 in
- Height 5.9 in
- Width 9.84 in
- Product Orientation Tower
- Mount Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYPM
- Zoro # G0257027
- UPC # 731304007357
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 23.23 in |
Height | 5.9 in |
Width | 9.84 in |
Rack Height | 0 |
Details
Item | Power Module |
Product Orientation | Tower |
Mount Position | Front |
Input Voltage | [seVoltCodes:200, seVoltCodes:208, seVoltCodes:400 3PH] |
Output Power Capacity, VA | 4000 |
Nominal Output Voltage | 200V,208V,230V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- Apc Uninterruptible Power Supplies (UPS) Accessories