Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx/Symmetra Rm Two Post Rail Kit
Mfr # SYOPT12
Zoro # G0247236
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC Symmetra LX/Symmetra RM
- Depth 12.01 in
- Width 1.73 in
- Height 7.01 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYOPT12
- Zoro # G0247236
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 12.01 in |
Width | 1.73 in |
Height | 7.01 in |
Rack Height | 0 |
Details
Item | Rail Kit |
For Use With | APC Symmetra LX/Symmetra RM |
Color | Silver |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P3BK)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- Apc Uninterruptible Power Supplies (UPS) Accessories