Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx Module Cto Kit- Xr 9 Frame
Mfr # SYAOPT2XR9
Zoro # G0289881
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XR 9 Frame
- Height 30.0 in
- Width 4.02 in
- Depth 0.98 in
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYAOPT2XR9
- Zoro # G0289881
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 30.0 in |
Width | 4.02 in |
Depth | 0.98 in |
Rack Height | 0 |
Details
Item | CTO Kit |
For Use With | XR 9 Frame |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- Apc Uninterruptible Power Supplies (UPS) Accessories