Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx Input/Output Wiring Tray
Mfr # SYAFSU14
Zoro # G0376219
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.02 in
- Depth 5.98 in
- Width 5.98 in
- Color Silver
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYAFSU14
- Zoro # G0376219
- UPC # 731304234838
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 4.02 in |
Depth | 5.98 in |
Width | 5.98 in |
Rack Height | 0 |
Details
Item | Input/Output Wiring Tray |
Color | Silver |
Approvals | CSA, UL 1778 |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Push Switch Spst 2Term (61036)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 35A, 600V AC, Indicating (LPS-RK-35SPI)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Apc Uninterruptible Power Supplies (UPS) Accessories