Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Symmetra Lx Extended Run Tower W/9 Sybt5, 230V
Mfr # SYAXR9B9I
Zoro # G0246542
product price: $9,837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,837.99
Free 30-Day Returns
Key Features
- Mounting Tower
- Depth 28.58 in
- Height 23.7 in
- Battery Type Lead-acid battery
- Width 19.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYAXR9B9I
- Zoro # G0246542
- UPC # 731304233794
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.58 in |
Height | 23.7 in |
Width | 19.02 in |
Rack Height | 0 |
Details
Item | Extension UPS Battery |
Mounting | Tower |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Tower |
Approvals | BSMI, EN 50091-1, EN 50091-2, EN 60950, IEC 60950, VCCI, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- Apc Uninterruptible Power Supplies (UPS)