Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx Castor Kit- Right Front, Left Rear
Mfr # SYAFSU7
Zoro # G0286652
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.0 in
- Width 3.5 in
- Height 9.76 in
- Color Black,Silver
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYAFSU7
- Zoro # G0286652
- UPC # 731304226116
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 5.0 in |
Width | 3.5 in |
Height | 9.76 in |
Rack Height | 0 |
Details
Color | Black,Silver |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- Apc Uninterruptible Power Supplies (UPS) Accessories