Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx Castor Kit- Left Front, Right Rear
Mfr # SYAFSU6
Zoro # G0282750
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 9.76 in
- Depth 5.0 in
- Color Black,Silver
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYAFSU6
- Zoro # G0282750
- UPC # 731304226031
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 3.5 in |
Height | 9.76 in |
Depth | 5.0 in |
Rack Height | 0 |
Details
Item | Castor kit |
Color | Black,Silver |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- Apc Power Systems