Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx 9 Battery Tower Xr Frame, 230V
Mfr # SYBFXR9I
Zoro # G0751157
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,660.99
Free 30-Day Returns
Key Features
- Mounting Tower
- Height 23.7 in
- Width 19.02 in
- Battery Type Lead-acid battery
- Depth 28.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYBFXR9I
- Zoro # G0751157
- UPC # 731304221715
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 23.7 in |
Width | 19.02 in |
Depth | 28.58 in |
Rack Height | 0 |
Details
Item | UPS System |
Mounting | Tower |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Tower |
Approvals | BSMI, EN 50091-1, EN 50091-2, EN 60950, IEC 60950, VCCI, VDE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW (1XUP7)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- Apc Power Systems