Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Symmetra Lx 9 Battery Tower Xr Frame, 208V
Mfr # SYBFXR9
Zoro # G0213846
product price: $2,615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,615.99
Free 30-Day Returns
Key Features
- Depth 28.58 in
- Height 23.7 in
- Width 19.02 in
- Color Black
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYBFXR9
- Zoro # G0213846
- UPC # 731304221692
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 28.58 in |
Height | 23.7 in |
Width | 19.02 in |
Rack Height | 0 |
Details
Color | Black |
Product Orientation | Tower |
Approvals | CSA, UL 1778 |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2741)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- Apc Uninterruptible Power Supplies (UPS) Accessories