Shop All Uninterruptible Power Supplies (UPS)
Apc
APC SURTD6000RMXLP3U Smart-UPS RT 6000VA RM 208V to 208/120V
Mfr # SURTD6000RMXLP3U
Zoro # G404926064
product price: $12,950.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,950.99
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD6000RMXLP3U
- Zoro # G404926064
- UPC # 731304258827
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | DIN Rail/Tower |
Description
Apc surtd6000rmxlp3u smart-ups rt 6000va rm 208v to 208/120v apcsmart-ups on-line, 4200 watts / 6000 va,input208v / output120v, 208v, interface port smart-slot, extended runtime model, rack height 3u. Includes: cd with software, rack mounting support rails, removable support feet, smart ups signalling rs-232 cable, user manual. multiple output voltages automatic internal bypass - supplies utility power to the connected loads in the event of a ups overload condition or fault. scalable runtime - allows additional run time to be quickly added as needed. intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. hot-swappable batteries - ensures clean, uninterrupted power to protected equipment while batteries are being replaced automatic restart of loads after ups shutdown - automatically starts up the connected equipment upon the return of utility power. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. network manageable - provides remote management of the ups over the network. infrastruxure manager compatible - enables centralized management via the apc infrastruxure manager. smartslot - customize ups capabilities with management cards. led status indicators - quickly understand unit and power status with visual indicators. serial connectivity - provides management of the ups via a serial port. plug-and-play external batteries - ensures clean, uninterrupted power to the loads when adding extra runtime to the ups. rack/tower convertible - protects the initial investment in the ups when migrating from tower to rack-mount environment. flash upgradeable firmware - install maintenance releases of firmware remotely using ftp. user-replaceable batteries - increases availability by allowing a trained user to perform upgrades and replacements of
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, Fast-Acting, 5A, 600V AC, Non-Indicating (AG5)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- Apc Power Systems