Shop All Uninterruptible Power Supplies (UPS)
Apc
APC SUA5000RMT5U Smart-UPS 5000VA 208V Rackmount/Tower
Mfr # SUA5000RMT5U
Zoro # G105260900
product price: $8,964.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$8,964.99
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA5000RMT5U
- Zoro # G105260900
- UPC # 731304255338
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack |
Description
Apc sua5000rmt5u smart-ups 5000va 208v rackmount/tower apcsmart-ups, 4000 watts / 5000 va,input208v / output208v, interface port db-9 rs-232, smartslot, rack height 5u. Includes: cd with software, rack mounting support rails, smart ups signalling rs-232 cable, user manual, web/snmp management card. smartslot - customize ups capabilities with management cards. cold-start capable - provides temporary battery power when the utility power is out. serial connectivity - use any home automation network to monitor and control the s20 through its rs-232 serial port. For information on how to communicate with the s20, see apc's application note #102. Crestron and amx installers should visit their respective websites for information on how to integrate the s20 into those networks. resettable circuit breakers - enables a quick recovery from overload events. hot-swappable batteries - ensures clean, uninterrupted power to protected equipment while batteries are being replaced disconnected battery notification - warns when a battery is not available to provide backup power. automatic self-test - periodic battery self-test ensures early detection of a battery that needs to be replaced. adjustable voltage-transfer points - maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation. adjustable voltage sensitivity - provides the ability to adapt the ups for optimal performance in specific power environments or generator applications. audible alarms - provides notification of changing utility power and ups conditions. serial connectivity - provides management of the ups via a serial port. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. boost and trim automatic voltage regulation (avr) - gives higher application availability by correcting low and high voltage conditions with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO1V03)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- Apc Uninterruptible Power Supplies (UPS)