Shop All Uninterruptible Power Supplies (UPS)
Apc
APC Smart-UPS X-Series 48V External Battery Pack Rack/Tower
Mfr # SMX48RMBP2U
Zoro # G404988284
product price: $1,462.99
/ea
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX48RMBP2U
- Zoro # G404988284
- UPC # 731304268611
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Description
Apc smx48rmbp2u smart-ups x-series 48v external battery pack rack/tower includes: installation guide, rack mounting brackets. hot-swappable batteries - ensures clean, uninterrupted power to protected equipment while batteries are being replaced intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. rack/tower convertible - protects the initial investment in the ups when migrating from tower to rack-mount environment.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Back-Ups Pro Br Series Sinewave Battery Backup System, 10 Outlets, 1350va, 1080 J (BR1350MS)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- Apc Uninterruptible Power Supplies (UPS)