Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups Vt
Mfr # SUVTP15KF4B4S
Zoro # G0372192
product price: $13,854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,854.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUVTP15KF4B4S
- Zoro # G0372192
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini LAN Cable Tester (MT-7058)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- Apc Uninterruptible Power Supplies (UPS)