Shop All Transformers
Apc
Apc Smart-Ups Srt 8Kva Rm w/ 208V To 120V 2U Step-Down Transformer
Mfr # SRT8KRMXLT-5KTF
Zoro # G0677200
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,746.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Color Black
- Height 3.5 in
- Width 17.01 in
- Depth 25.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KRMXLT-5KTF
- Zoro # G0677200
- UPC # 731304318866
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 3.5 in |
Width | 17.01 in |
Depth | 25.08 in |
Rack Height | 2 |
Details
Input Voltage | [seVoltCodes:208] |
Color | Black |
Approvals | CSA, UL 1778 |
Nominal Output Voltage | 120V |
Product Orientation | Rack |
Mount Position | Front,Horizontal |
Input Connection Type | NEMA L6-30P |
Output Connections | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 120/240V AC (MT0200C)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- Apc Transformers