Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 8kVA, 6 Outlets, Rack/Tower, Out: 208V AC , In:208V
Mfr # SRT8KXLTUS
Zoro # G9578006
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,994.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 8kVA
- Wattage 8 kW
- Input Voltage 208V
- Output Voltage 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KXLTUS
- Zoro # G9578006
- UPC # 731304340515
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Depth | 28.15 in |
Width | 10.35 in |
Rack Height | 0 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- Apc Uninterruptible Power Supplies (UPS)