Shop All Power Distribution Blocks
Apc
Apc Smart-Ups Srt 5Kva Pdu 208V (4) L6-20
Mfr # SRT004
Zoro # G0776838
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Height 7.48 in
- Depth 2.01 in
- Width 4.76 in
- Output Connections 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT004
- Zoro # G0776838
- UPC # 731304310792
- Country of Origin Unknown
- Category Power Distribution Blocks
Dimensions
Height | 7.48 in |
Depth | 2.01 in |
Width | 4.76 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Connections | 4 |
Product Orientation | Tower |
Mount Position | Front |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- Apc Power Distribution Blocks