Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Srt 5Kva Output Hw Kit
Mfr # SRT001
Zoro # G0666886
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.69 in
- Width 7.8 in
- Height 4.8 in
- Mount Position Front
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT001
- Zoro # G0666886
- UPC # 731304310778
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 1.69 in |
Width | 7.8 in |
Height | 4.8 in |
Rack Height | 0 |
Details
Mount Position | Front |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- Apc Uninterruptible Power Supplies (UPS) Accessories