Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups Srt 3000Va Pdu 208V (3) L6-30
Mfr # SRT011
Zoro # G9426937
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT011
- Zoro # G9426937
- UPC # 731304323976
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- Apc Uninterruptible Power Supplies (UPS)