Shop All Transformers
Apc
Apc Smart-Ups Srt 3000Va 208/240V To 120V Step-Down Transformer
Mfr # SRT3000XLT-5KTF
Zoro # G0743822
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,829.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Color Black
- Height 17.01 in
- Width 6.69 in
- Depth 25.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT3000XLT-5KTF
- Zoro # G0743822
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17.01 in |
Width | 6.69 in |
Depth | 25.0 in |
Cord Length | 10.01 |
Rack Height | 0 |
Details
Input Voltage | [seVoltCodes:208] |
Color | Black |
Battery Type | Lead-acid battery |
Input Connection Type | NEMA L6-20P |
Product Orientation | Rack Using Kit |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Mount Position | Front,Vertical |
Nominal Output Voltage | 120V,208V |
Surge Energy Rating | 340 |
Approvals | ENERGY STAR V2.0 (USA) |
Output Power Capacity, VA | 3000 |
Waveform type | Sine wave |
Output Connections | 14 |
Typical recharge time | 3 |
Topology | Double conversion online |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- MG ELECTRONICS Tri voltage open frame transformer (MGT-598)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- Apc Transformers