Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Srt 2200Va/3000Va Input/Output Hardwire Kit
Mfr # SRT012
Zoro # G0831079
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120, seVoltCodes:208, seVoltCodes:230, seVoltCodes:240]
- Depth 3.35 in
- Width 7.56 in
- Height 3.07 in
- Mount Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT012
- Zoro # G0831079
- UPC # 731304323983
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 3.35 in |
Width | 7.56 in |
Height | 3.07 in |
Rack Height | 0 |
Details
Item | Hardwire Kit |
Input Voltage | [seVoltCodes:120, seVoltCodes:208, seVoltCodes:230, seVoltCodes:240] |
Mount Position | Front |
Nominal Output Voltage | 120V,208V,230V,240V |
Output Connections | 1 |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 3-wire (2P + E) |
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- Apc Uninterruptible Power Supplies (UPS) Accessories